200-F-SS
Description
200-F-SS CAM AND GROOVE ADAPTER ; 2" TYPE F ADAPTERXMNPT 250PSI
Part # 200-F-SS
BDI # 17283813
200-D-SS
Description
200-D-SS CAM AND GROOVE COUPLER ; 2IN PART D 316SS
Part # 200-D-SS
BDI # 17283790
7317BYG
Description
7317BYG ANGULAR CONTACT BALL BEARING ; 85MM BOREX180MM ODX41MM W 1-ROW
Part # 7317BYG
BDI # 1187839
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254277
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6202DDU
Description
6202DDU DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W SR 2 SEAL 1-ROW
Part # 6202DDU
BDI # 1412862
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5