9H312-R 78IN OAL
Description
9H312-R 78IN OAL CONVEYOR SCREW ; HELICOID FLIGHT CONVEYOR SCREW
Part # 9H312-R 78IN OAL
BDI # 21445433
Features
Length - Feet:
6.5
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
Features
Inch - Metric:
Inch
Number of Bands:
5 Bands
Other Features:
Predator
Global Part Number GPN:
382789
Belt Width - Millimeter:
79.375
Belt Outside Length - Millimeter:
1701.8
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
67
Belt Series:
5V
Belt Width - Inch:
3.125
5 5V 850 E
Description
5 5V 850 E V-BELT SHEAVE ; 5 GROOVES 8-1/2" OD BUSHED
Part # 5 5V 850 E
BDI # 621072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580221
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
E X 2-1/2-KW
Description
E X 2-1/2-KW QD BUSHING ; 2-1/2" BORE 3.834" OD 2-5/8" LTB
Part # E X 2-1/2-KW
BDI # 257367
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460379
Bushing Series:
E
5 5V 1130 E
Description
5 5V 1130 E V-BELT SHEAVE ; 5 GROOVES 11.3" OD BUSHED
Part # 5 5V 1130 E
BDI # 621034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580867
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5