SK 1 15/16
Description
SK 1 15/16 QD BUSHING ; 1-15/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 15/16
BDI # 611024
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
465445
Bushing Series:
SK
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Super Blue Ribbon
Global Part Number GPN:
284195
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1397
Belt Style:
V-Belt
Belt Outside Length - Inch:
55
Belt Series:
B
Belt Width - Inch:
0.625
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385381
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
2590.8
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
102
Belt Series:
BX
Belt Width - Inch:
0.625
2 B 48 SDS
Description
2 B 48 SDS V-BELT SHEAVE ; 2 GROOVES 5.15" OD BUSHED
Part # 2 B 48 SDS
BDI # 616452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581646
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2