Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.536
Flange Outside Diameter - Millimeter:
47
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
26
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.024
Other Features:
Self-Lubricating
CCFH 2 SB
Description
CCFH 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2201512000
BDI # 347099
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22603
CCYR 2 S
Description
CCYR 2 S CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WD
Part # 4200510000
BDI # 344097
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21220
FGL-0 35LB PAIL;L0230-035
Description
FGL-0 35LB PAIL ; L0230-035 GREASE ; ALUMINUM COMPLEX
Part # L0230-035
BDI # 18228824
Features
Other Features:
Excellent Shear Stability | Tacky
Container Type:
Pail
Typical Use:
Multipurpose
Texture:
Semi Solid
Color:
White
Product Name:
Grease
Product Base:
Aluminum Complex
LB 771 8OZ IDH 235028
Description
LB 771 8OZ IDH 235028 COMPOUND ; 77124 ANTI SEIZE CAN 8OZ 12EA/CS
Part # 235028
BDI # 1056115
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade