Page 1 of 2

Next

Compare
P2B-SCAH-107

COMPARE

P2B-SCAH-107

Description
P2B-SCAH-107; 123908 PILLOW BLK BRG

DODGE

Part # 123908

BDI # 258500

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | Air Handling
Global Part Number GPN: 521991
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 103.39 / each QTY
537-3MGT-09

COMPARE

537-3MGT-09

Description
537-3MGT-09 TIMING BELT ; NON-RETURNABLE

GATES

Part # 94004179

BDI # 21492062

Features

Inch - Metric: Metric
Belt Pitch: 3 MM
Belt Series: 3MGT
Belt Width - Inch: 0.354
Other Features: Poly Chain | Power Grip GT

Belt Width - Millimeter: 9
Belt Pitch Length - Millimeter: 537
Belt Pitch Length - Inch: 21.142
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 7.71 / each QTY
BM-02

COMPARE

BM-02

Description
BM-02 LOCKNUT ; M15 X 1.0 THREAD 25MM OD 8.5MM THK

WHITTET-HIGGINS

Part # BM-02

BDI # 967143

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.335
Nominal Thickness - Millimeter: 8.5

Price Inventory : In stock
$ 7.44 / each QTY
CHB2206MHI-O

COMPARE

CHB2206MHI-O

Description
CHB2206MHI-O HANGER BEARING ; 3" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2206MHI-O

BDI # 606648

Features

Inch - Metric: Inch
Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: Oil Impregnated | With Oil Hole
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : In stock
$ 127.57 / each QTY
GEAR SHLD XHVY 10.5OZ CLK CART;L0152-000

COMPARE

GEAR SHLD XHVY 10.5OZ CLK CART;L0152-000

Description
GEAR SHLD XHVY 10.5OZ CLK CART;L0152-000 ; GREASE NON-RETURNABLE 40EA/CS

LUBRIPLATE PRODUCTS

Part # L0152-000

BDI # 18228233

Features

Other Features: Smooth
Container Type: Caulk Cartridge
Typical Use: Gear
Texture: Solid
Color: Black

Product Name: Grease
Product Base: Lithium Complex

Price Inventory : In stock
$ 7.65 / each QTY