Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row | Air Handling
Global Part Number GPN:
521991
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3MGT
Belt Width - Inch:
0.354
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
537
Belt Pitch Length - Inch:
21.142
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.335
Nominal Thickness - Millimeter:
8.5
CHB2206MHI-O
Description
CHB2206MHI-O HANGER BEARING ; 3" BORE HARD IRON
Part # CHB2206MHI-O
BDI # 606648
Features
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Oil Impregnated | With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
GEAR SHLD XHVY 10.5OZ CLK CART;L0152-000
Description
GEAR SHLD XHVY 10.5OZ CLK CART;L0152-000 ; GREASE NON-RETURNABLE 40EA/CS
Part # L0152-000
BDI # 18228233
Features
Other Features:
Smooth
Container Type:
Caulk Cartridge
Typical Use:
Gear
Texture:
Solid
Color:
Black
Product Name:
Grease
Product Base:
Lithium Complex