06122TB-BX
Description
06122TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 06122TB-BX
BDI # 885361
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
206330
150202SC-BX
Description
150202SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 150202SC-BX
BDI # 891798
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Low Pressure
Global Part Number GPN:
206565
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377197
Belt Width - Millimeter:
50
Belt Pitch Length - Millimeter:
880
Belt Pitch Length - Inch:
34.646
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
7204-B-XL-TVP-UO
Description
7204-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP-UO
BDI # 24300347
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
1108 22MM
Description
1108 22MM SHAFT BUSHING ; 22MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 22MM
BDI # 1091241
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
22
Bore - Inch:
0.866
Global Part Number GPN:
461041
Bushing Series:
1108