Page 1 of 2

Next

Compare
L151Y-P

COMPARE

L151Y-P

Description
L151Y-P BEVEL GEAR ; 1-1/2" PITCH DIA 12 DP

BOSTON GEAR

Part # 12254

BDI # 162121

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 10.414

Face Width - Inch: 0.41
Pitch: 12 DP
Other Features: Bevel Pinion | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Global Part Number GPN: 665592
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
250A-1 TL 3/4 FB

COMPARE

250A-1 TL 3/4 FB

Description
250A-1 TL 3/4 FB MECHANICAL CLUTCH ; STRAIGHT FB 3/4" BORE TORQUE LIMITER

MORSE INDUSTRIAL

Part # 465703

BDI # 345859

Price Inventory : Available to order
Loading Price
QTY
250 TL BUSHING 480PB

COMPARE

250 TL BUSHING 480PB

Description
250 TL BUSHING 480PB ; TL PTS 150A-700A 13-20/TL CPLG PTS

MORSE INDUSTRIAL

Part # 604006

BDI # 345983

Price Inventory : Available to order
Loading Price
QTY
T77-904A1

COMPARE

T77-904A1

Description
T77-904A1 THRUST TAPERED RLR BEARING ; 0.76" BORE 1 1-5/8" OD 0.5" HGT

TIMKEN

Part # T77-904A1

BDI # 1374035

Features

Height - Millimeter: 12.7
Bore 1 - Inch: 0.76
Bore 2 - Millimeter: 19.304
Height - Inch: 0.5
Bore 2 - Inch: 0.76

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

10143-4-8C

Description
10143-4-8C FITTING

PARKER

Part # 10143-4-8C

BDI # 27754020

Price Inventory : Available to order
Loading Price
QTY