Page 1 of 2

Next

Compare
22206 E

COMPARE

22206 E

Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NKJ40/30A

COMPARE

NKJ40/30A

Description
NKJ40/30A ; NRB SOLID RACE CAGED BEARING

KOYO

Part # NKJ40/30A

BDI # 1407867

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 374795
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
6208ZZE C3

COMPARE

6208ZZE C3

Description
6208ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 40MM BORE 80MM OD 18MM WD

NACHI

Part # 6208ZZEC3BXMM

BDI # 664884

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 18
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264617
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6002ZZE C3

COMPARE

6002ZZE C3

Description
6002ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 15MM BORE 32MM OD 9MM WD

NACHI

Part # 6002ZZEC3BXMM

BDI # 664688

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 264487
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SUE204-12FS

COMPARE

SUE204-12FS

Description
SUE204-12FS INSERT BEARING ; 3/4" ID

AMI BEARINGS

Part # SUE204-12FS

BDI # 107177

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Free Spinning | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY