2012 X 1-KW

COMPARE

2012 X 1-KW

Description
2012 X 1-KW TL BUSHING ; 1" BORE 2-3/4" OD 1-1/4" LTB

DODGE

Part # 117164

BDI # 256193

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID
Global Part Number GPN: 459991
Bushing Series: 2012

Price Inventory : In stock
$ 23.95 / each QTY
YCRS-20

COMPARE

YCRS-20

Description
YCRS-20 CAM FOLLOWER BEARING ; 1-1/4IN ROLLER DIA STEEL SEALED

KOYO

Part # YCRS-20

BDI # 1407992

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
$ 21.51 / each QTY
VG-118-04

COMPARE

VG-118-04

Description
VG-118-04 RAIL SPLICE CLAMP ; NON-RETURNABLE SS 4" 2EA/PAK

SYSTEM PLAST

Part # VG-118-04

BDI # 341395

Features

Size: 4 IN L X 1.23 IN H | 13 GA Thickness
Used For: Connect End of Two Guide Rails
Part Description: Rail Splice Clamp
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Heavy Duty | Rigid Support | 0.313-18 Lock Nut
Product Name: Splice Clamp

Price Inventory : In stock
$ 35.31 / pack QTY
6509-E

COMPARE

6509-E

Description
OBS USE 19161657- NOT AVAILABLE IN US

ALEMITE PRODUCTS

Part # 6509-E

BDI # 18292880

Price Inventory : Available to order
$ 71.59 / each QTY