00718ET3E213JM-S
Description
00718ET3E213JM-S AC MOTOR ; 7.5HP 1800RPM 3PH 60HZ 230/460V TEFC CCP
Part # 00718ET3E213JM-S
BDI # 24222199
40BS36HT 3/4
Description
40BS36HT 3/4 SPROCKET ; 3/4IN BORE 36 TEETH MILD STEEL STRAND
Part # 40BS36HT 3/4
BDI # 21536608
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
811C-PM-611JA-152
Description
811C-PM-611JA-152 SOLENOID VALVE ; 24VDC 1/4IN NPTF 5/2 1.4CV SGL 8.5W
Part # 811C-PM-611JA-152
BDI # 21446033
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346291
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09