MHY2-10D
Description
MHY2-10D ANGULAR GRIPPER ; 10MM BORE DOUBLE ACTING 2 FINGER
Part # MHY2-10D
BDI # 15068514
VHS30-N03A-S-Z
Description
VHS30-N03A-S-Z PRESSURE RELIEF VALVE ; 3 PORT SINGLE ACTION 3/8" NPT
Part # VHS30-N03A-S-Z
BDI # 21456520
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.047
KQ2L01-32A
Description
KQ2L01-32A MALE ELBOW FITTING ; 1/8IN TUBING OD 10-32 UNF THREAD
Part # KQ2L01-32A
BDI # 17945549
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2H13-37AS
Description
KQ2H13-37AS MALE FITTING ; 1/2" MALE OD 1/2" NPT 1MPA
Part # KQ2H13-37AS
BDI # 17945321
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting