13534 / 1.375X1.874X0.256 CRW1 R
Description
CRSEAL 13534 / 1.375X1.874X0.256 CRW1 R ; SGL LIP SEAL
Part # 13534
BDI # 1414012
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181839
SB 22205 W33 YSS
Description
SB 22205 W33 YSS SPHERICAL ROLLER BRG ; 25MMX52MMX18MM
Part # 0305606000
BDI # 344213
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing