Page 1 of 2

Next

Compare
EM3581T

COMPARE

EM3581T

Description
EM3581T GENERAL PURPOSE AC MOTOR ; 1HP 143T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3581T

BDI # 127341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 915.83 / each QTY
EWDM3546T

COMPARE

EWDM3546T

Description
EWDM3546T WASHDOWN DUTY AC MOTOR ; 1HP 143T FRM 1800RPM 208-230/460VAC 60HZ

BALDOR-RELIANCE

Part # EWDM3546T

BDI # 127702

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 929.84 / each QTY
EM3546T

COMPARE

EM3546T

Description
EM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M TEFC F1

BALDOR-RELIANCE

Part # EM3546T

BDI # 127316

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 657.47 / each QTY
ENM3546T

COMPARE

ENM3546T

Description
ENM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1745RPM 3PH 60HZ 143T 3524M TENV F1

BALDOR-RELIANCE

Part # ENM3546T

BDI # 21433285

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 740.35 / each QTY
1LE21211AB214AA3

COMPARE

1LE21211AB214AA3

Description
1LE21211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC

ABB NEMA

Part # 1LE21211AB214AA3

BDI # 21456763

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Aluminum Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 268.84 / each QTY