GT1231A;286TTFCD6028
Description
GT1231A ; 286TTFCD6028 GP AC MOTOR ; 30HP 1800RPM TEFC 286TC 3/60/230/460V
Part # GT1231A
BDI # 22331407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid