GT1036A;326TSTFCD6001

COMPARE

GT1036A;326TSTFCD6001

Description
GT1036A ; 326TSTFCD6001 GP AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/230/460V

MARATHON ELECTRIC

Part # GT1036A

BDI # 22331789

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method: Rigid

Price Inventory : Available to order
$ 2,280.35 / each QTY