01018ET3E215TC-W22
Description
01018ET3E215TC-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V 60HZ
Part # 01018ET3E215TC-W22
BDI # 959919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
01018ET3E215T-W22
Description
01018ET3E215T-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V 60HZ
Part # 01018ET3E215T-W22
BDI # 959923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
JMEWDM3711T
Description
JMEWDM3711T CLOSED-COUPLED PUMP AC MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
Part # JMEWDM3711T
BDI # 21433311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
PEWWE10-18-215TC
Description
PEWWE10-18-215TC SEVERE DUTY MOTOR ; 10 HP 1800 RPM 208-230/460 V 215TC
Part # PEWWE10-18-215TC
BDI # 998767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.8
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Rigid
CEM3774T
Description
CEM3774T GENERAL PURPOSE AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC
Part # CEM3774T
BDI # 125829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted