02018ET3E256T-W22
Description
02018ET3E256T-W22 AC MOTOR ; NON-RETURNABLE FR 256T 208-230/460V 3PH
Part # 02018ET3E256T-W22
BDI # 960391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Foot Mounted
PEWWE20-18-256T
Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME
Part # PEWWE20-18-256T
BDI # 998626
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
F2 Mount
Mounting Method:
Rigid
CEM2334T
Description
CEM2334T GENERAL PURPOSE AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC
Part # CEM2334T
BDI # 125737
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4106T
Description
EJMM4106T PUMP AC MOTOR ; 20HP 256JM FRM 3600RPM 230/460VAC
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM23934T
Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted