4010 / 0.404X0.62X0.188 HM14 R
Description
CRSEAL 4010 / 0.404X0.62X0.188 HM14 R ; SGL LIP SEAL
Part # 4010
BDI # 1252056
Features
Housing Bore - Millimeter:
15.748
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.404
Shaft Diameter - Millimeter:
10.262
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603875
1850 / 0.188X0.5X0.125 HM1 R
Description
CRSEAL 1850 / 0.188X0.5X0.125 HM1 R ; SGL LIP SEAL
Part # 1850
BDI # 1244891
Features
Housing Bore - Millimeter:
12.7
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604334
2450 / 0.25X0.499X0.188 HM14 R
Description
CRSEAL 2450 / 0.25X0.499X0.188 HM14 R ; SGL LIP SEAL
Part # 2450
BDI # 1241985
Features
Housing Bore - Millimeter:
12.675
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604685
3621 / 0.375X0.563X0.094 HM3 R
Description
CRSEAL 3621 / 0.375X0.563X0.094 HM3 R ; SGL LIP SEAL
Part # 3621
BDI # 1251504
Features
Housing Bore - Millimeter:
14.3
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
185644
GR6X10X2-C
Description
GR6X10X2-C RADIAL ROTARY SHAFT SEAL ; POR 5.45MM ID X 10.07MM OD
Part # GR6X10X2-C
BDI # 1173651
Features
Housing Bore - Millimeter:
10
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.394
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric