19782 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19782 / 2X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19782
BDI # 1245454
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183620
17374 / 1.75X2.502X0.5 CRWA5 R
Description
CRSEAL 17374 / 1.75X2.502X0.5 CRWA5 R ; DBL LIP SEAL
Part # 17374
BDI # 1243128
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183036
55X70X8 HMS5 RG
Description
CRSEAL 55X70X8 HMS5 RG SINGLE LIP SEAL ; 2.165MM SHAFT DIA 70MM HOUSING BORE
Part # 55X70X8 HMS5 RG
BDI # 1256877
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608513
50X64X6 HMSA10 RG
Description
CRSEAL 50X64X6 HMSA10 RG DBL LIP SEAL ; NITRILE
Part # 50X64X6 HMSA10 RG
BDI # 1257918
Features
Housing Bore - Millimeter:
64
Nominal Width - Millimeter:
6
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608334
18159 / 1.813X2.75X0.313 CRW1 R
Description
CRSEAL 18159 / 1.813X2.75X0.313 CRW1 R ; SGL LIP SEAL
Part # 18159
BDI # 1244657
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183264