110X130X12 HMSA10 V
Description
CRSEAL 110X130X12 HMSA10 V DBL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 HMSA10 V
BDI # 1257612
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606213
39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
100X130X12 CRW1 R
Description
CRSEAL 100X130X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 100X130X12 CRW1 R
BDI # 1244272
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185899
41171 / 4.125X5.126X0.438 CRWH1 V
Description
CRSEAL 41171 / 4.125X5.126X0.438 CRWH1 V ; SGL LIP SEAL
Part # 41171
BDI # 1252226
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186006
105X130X12 CRW1 R
Description
CRSEAL 105X130X12 CRW1 R SGL LIP SEAL ; 4.134" SHAFT DIA 130MM HOUSING BORE
Part # 105X130X12 CRW1 R
BDI # 1414180
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186019