43691 / 4.375X5.501X0.438 CRWH1 R
Description
CRSEAL 43691 / 4.375X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 43691
BDI # 1252449
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186140
45010 / 4.5X5.501X0.938 SCOT1 R
Description
CRSEAL 45010 / 4.5X5.501X0.938 SCOT1 R ; LIP SEAL
Part # 45010
BDI # 1252616
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
40129 / 4X5.754X0.995 PLUSXL H
Description
CRSEAL 40129 / 4X5.754X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 40129
BDI # 1252060
Features
Housing Bore - Millimeter:
146.152
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.754
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
38776 / 3.875X5.691X0.892 PLUSXL H
Description
CRSEAL 38776/ 3.875X5.691X0.892 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 38776
BDI # 1251856
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
38780 / 3.875X5.691X0.938 SCOT1 R
Description
CRSEAL 38780 / 3.875X5.691X0.938 SCOT1 R ; LIP SEAL
Part # 38780
BDI # 1251858
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch