220X250X15 HMS5 RG
Description
CRSEAL 220X250X15 HMS5 RG LIP SEAL ; 8.661MM SHAFT DIA 250MM HOUSING BORE
Part # 220X250X15 HMS5 RG
BDI # 1258134
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187409
90006 / 9X10X0.625 CRWH1 R
Description
CRSEAL 90006 / 9X10X0.625 CRWH1 R SEAL
Part # 90006
BDI # 1244717
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187448
220X250X15 HMSA10 V
Description
CRSEAL 220X250X15 HMSA10 V DBL LIP SEAL
Part # 220X250X15 HMSA10 V
BDI # 1257654
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606830
80038 / 8X10X0.625 CRWHA1 R
Description
CRSEAL 80038 / 8X10X0.625 CRWHA1 R SEAL
Part # 80038
BDI # 1244682
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187312
85002 / 8.5X9.75X0.625 CRWH1 R
Description
CRSEAL 85002 / 8.5X9.75X0.625 CRWH1 R ; SGL LIP SEAL
Part # 85002
BDI # 1244692
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187359