Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606241
8X16X7ADL
Description
08X16X07ADL NBR SHAFT SEAL ; 0.315MM SHAFT DIA 16MM HOUSING BORE
Part # 081607ADL
BDI # 443600
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629856
8X16X7-R2LS32-S
Description
8X16X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 8X16X7-R2LS32-S
BDI # 21524346
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small Bore
7X16X7-R2LS32-S
Description
7X16X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 7X16X7-R2LS32-S
BDI # 21524088
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.276
Shaft Diameter - Millimeter:
7
Inch - Metric:
Metric
Other Features:
Small Bore