4914 / 0.5X0.82X0.156 HM14 R
Description
CRSEAL 4914 / 0.5X0.82X0.156 HM14 R ; SGL LIP SEAL
Part # 4914
BDI # 1242047
Features
Housing Bore - Millimeter:
20.828
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.82
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604444