22634-7283
Description
22634-7283 OIL SEAL ; NON-RETURNABLE 305MM ID 356MM OD 35MM W
Part # 22634-7283
BDI # 22835792
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
21243-4071
Description
21243-4071 OIL SEAL ; NON-RETURNABLE 305MM ID 356MM OD 19MM W
Part # 21243-4071
BDI # 22840469
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
21238-4079
Description
21238-4079 OIL SEAL ; 318MM ID 356MM OD 17MM W
Part # 21238-4079
BDI # 22809811
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
21238-4072
Description
21238-4072 OIL SEAL ; NON-RETURNABLE 305MM ID 356MM OD 21MM W
Part # 21238-4072
BDI # 22812323
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
21243-4079
Description
21243-4079 OIL SEAL ; NON-RETURNABLE 318MM ID 356MM OD 17MM W
Part # 21243-4079
BDI # 22825900
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch