21069 / 2.125X2.763X0.25 CRW1 R
Description
CRSEAL 21069 / 2.125X2.763X0.25 CRW1 R ; SGL LIP SEAL
Part # 21069
BDI # 1243511
Features
Housing Bore - Millimeter:
70.18
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.763
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183893