21239 / 2.125X2.884X0.401 D8 V
Description
CRSEAL 21239 / 2.125X2.884X0.401 D8 V ; LIP SEAL
Part # 21239
BDI # 1246033
Features
Housing Bore - Millimeter:
73.254
Nominal Width - Millimeter:
10.185
Housing Bore - Inch:
2.884
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
605142