60X85X8 CRW1 R
Description
CRSEAL 60X85X8 CRW1 R SGL LIP SEAL ; 2.362MM SHAFT DIA 85MM HOUSING BORE
Part # 60X85X8 CRW1 R
BDI # 1243672
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184330
68X85X10 CRS1 R
Description
CRSEAL 68X85X10 CRS1 R SGL LIP SEAL
Part # 68X85X10 CRS1 R
BDI # 1262765
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
608806
60X85X10 HMSA10 RG
Description
CRSEAL 60X85X10 HMSA10 RG DBL LIP SEAL ; 2.362MM SHAFT DIA 85MM HOUSING BORE
Part # 60X85X10 HMSA10 RG
BDI # 1256898
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608674
65X85X10 HMS5 RG
Description
CRSEAL 65X85X10 HMS5 RG SINGLE LIP SEAL
Part # 65X85X10 HMS5 RG
BDI # 1256904
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
184537
65X85X12 HMSA10 RG
Description
CRSEAL 65X85X12 HMSA10 RG DBL LIP SEAL ; 2.559MM SHAFT DIA 85MM HOUSING BORE
Part # 65X85X12 HMSA10 RG
BDI # 1258016
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608772