65X88X12TC-BX
Description
65X88X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75017781
BDI # 884333
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Global Part Number GPN:
207320
65X88X8 CRW1 R
Description
CRSEAL 65X88X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 88MM HOUSING BORE
Part # 65X88X8 CRW1 R
BDI # 1414129
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184538
70X88X8 CRW1 R
Description
CRSEAL 70X88X8 CRW1 R SGL LIP SEAL ; 2.756MM SHAFT DIA 88MM HOUSING BORE
Part # 70X88X8 CRW1 R
BDI # 1243890
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184790
62X88X12ADL
Description
62X88X12ADL NBR SHAFT SEAL ; 2.441MM SHAFT DIA 88MM HOUSING BORE
Part # 628812ADL
BDI # 451314
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629002