370450A
Description
370450A OIL SEAL ; 2.875" SHAFT 3.875" OD 0.500" WD
Part # 370450A
BDI # 1338403
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
10.516
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.414
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch