370054A
Description
370054A OIL SEAL ; 2.8750" SHAFT 4.1810" OD 0.8220" WD
Part # 370054A
BDI # 1338360
Features
Housing Bore - Millimeter:
106.045
Nominal Width - Millimeter:
20.879
Housing Bore - Inch:
4.175
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.822
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch