30098 / 3X4.501X0.438 CRWH1 V

COMPARE

30098 / 3X4.501X0.438 CRWH1 V

Description
CRSEAL 30098 / 3X4.501X0.438 CRWH1 V ; SGL LIP SEAL

SKF

Part # 30098

BDI # 1249628

Features

Housing Bore - Millimeter: 114.325
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.501
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 604085

Price Inventory : Available to order
$ 53.53 / each QTY