370047A
Description
370047A OIL SEAL ; 3.4375" SHAFT 4.7610" OD 0.6050" WD
Part # 370047A
BDI # 1338357
Features
Housing Bore - Millimeter:
120.777
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
4.755
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch