34384 / 3.438X4.757X0.7 PLUSXL H
Description
CRSEAL 34384 / 3.438X4.757X0.7 PLUSXL H ; SCOT SEAL
Part # 34384
BDI # 1251170
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
22495 / 2.25X3.35X0.438 CRWH1 V
Description
CRSEAL 22495 / 2.25X3.35X0.438 CRWH1 V ; SGL LIP SEAL
Part # 22495
BDI # 1246908
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184189
39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
28758 / 2.875X3.875X0.781 SCOT1 R
Description
CRSEAL 28758 / 2.875X3.875X0.781 SCOT1 R ; LIP SEAL
Part # 28758
BDI # 1249352
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
50X65X8 CRW1 V
Description
CRSEAL 50X65X8 CRW1 V SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 CRW1 V
BDI # 1243377
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183556