35556 / 3.563X4.501X0.438 CRWH1 R
Description
CRSEAL 35556 / 3.563X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 35556
BDI # 1244168
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185602
36166 / 3.625X4.501X0.375 CRW1 R
Description
CRSEAL 36166 / 3.625X4.501X0.375 CRW1 R ; SGL LIP SEAL
Part # 36166
BDI # 1244181
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185637
26359 / 2.625X4.37X0.438 CRWHA1 R
Description
CRSEAL 26359 / 2.625X4.37X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26359
BDI # 1243836
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184652
80X100X10 HMS5 RG
Description
CRSEAL 80X100X10 HMS5 RG SINGLE LIP SEAL ; 3.15MM SHAFT DIA 100MM HOUSING BORE
Part # 80X100X10 HMS5 RG
BDI # 1414935
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608992
35000 / 3.5X4.626X0.986 SCOT1 R
Description
CRSEAL 35000 / 3.5X4.626X0.986 SCOT1 R ; LIP SEAL
Part # 35000
BDI # 1251258
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
25.044
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.986
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch