45010 / 4.5X5.501X0.938 SCOT1 R
Description
CRSEAL 45010 / 4.5X5.501X0.938 SCOT1 R ; LIP SEAL
Part # 45010
BDI # 1252616
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
45032 / 4.5X5.626X0.438 CRWH1 R
Description
CRSEAL 45032 / 4.5X5.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 45032
BDI # 1252633
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186201
115X140X12 CRW1 V
Description
CRSEAL 115X140X12 CRW1 V SGL LIP SEAL ; 4.528MM SHAFT DIA 140MM HOUSING BORE
Part # 115X140X12 CRW1 V
BDI # 1244417
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186215
44960 / 4.5X5.501X0.375 CRWA1 R
Description
CRSEAL 44960 / 4.5X5.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 44960
BDI # 1244392
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604763
40077 / 4X5.626X0.375 CRWA1 R
Description
CRSEAL 40077 / 4X5.626X0.375 CRWA1 R ; DBL LIP SEAL
Part # 40077
BDI # 1252031
Features
Housing Bore - Millimeter:
142.875
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604092