65021 / 6.5X8X0.5 CRW1 R
Description
CRSEAL 65021 / 6.5X8X0.5 CRW1 R LIP SEAL
Part # 65021
BDI # 1262483
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187110
170X200X15 HMS5 RG
Description
CRSEAL 170X200X15 HMS5 RG LIP SEAL ; 6.693MM SHAFT DIA 200MM HOUSING BORE
Part # 170X200X15 HMS5 RG
BDI # 1256918
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606556
66241 / 6.625X8.125X0.5 CRWH1 R
Description
CRSEAL 66241 / 6.625X8.125X0.5 CRWH1 R ; SGL LIP SEAL
Part # 66241
BDI # 1262620
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187130
67510 / 6.75X7.75X0.5 HDW1 R
Description
CRSEAL 67510 / 6.75X7.75X0.5 HDW1 R ; SGL LIP SEAL
Part # 67510
BDI # 1262661
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604777
70028 / 7X8.25X0.625 CRWH1 R
Description
CRSEAL 70028 / 7X8.25X0.625 CRWH1 R ; SGL LIP SEAL
Part # 70028
BDI # 1262905
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187177