16364 / 1.625X2.75X0.25 CRW1 R
Description
CRSEAL 16364 / 1.625X2.75X0.25 CRW1 R ; SGL LIP SEAL
Part # 16364
BDI # 1243567
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182803
12668 / 1.25X2.835X0.375 HMSA7 R
Description
CRSEAL 12668 / 1.25X2.835X0.375 HMSA7 R ; DBL LIP SEAL
Part # 12668
BDI # 1240932
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181542
21063 / 2.125X2.75X0.375 CRW1 V
Description
CRSEAL 21063 / 2.125X2.75X0.375 CRW1 V ; SGL LIP SEAL
Part # 21063
BDI # 1245996
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183892
19304 / 1.938X2.875X0.313 CRWH1 V
Description
CRSEAL 19304 / 1.938X2.875X0.313 CRWH1 V ; SGL LIP SEAL
Part # 19304
BDI # 1245334
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183514
17617 / 1.75X2.718X0.359 HM18 R
Description
CRSEAL 17617 / 1.75X2.718X0.359 HM18 R ; SGL LIP SEAL
Part # 17617
BDI # 1244290
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603477