51X80X9.5 CRW1 R
Description
51X80X9.5 CRW1 R CR ; SIM 51X80X9.5 CRW1 R CR
Part # 51X80X9.5 CRW1 R
BDI # 1414561
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183743
52X75X10 HMS46 R
Description
52X75X10 HMS46R ; SIM 52X75X10 CRSH13R SKF
Part # 52X75X10 HMS46 R
BDI # 1414567
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Global Part Number GPN:
608446
42X76X12 HMSA92 P
Description
42X76X12 HMSA92P 16564 ; CR 16564
Part # 42X76X12 HMSA92 P
BDI # 1477867
Features
Housing Bore - Millimeter:
76
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Internal and External Lip | Single External Lip Without Spring
50X80X8 HMSA10 RG
Description
CRSEAL 50X80X8 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 80MM HOUSING BORE
Part # 50X80X8 HMSA10 RG
BDI # 1256873
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608383
50X80X10 HMSA10 RG
Description
CRSEAL 50X80X10 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 80MM HOUSING BORE
Part # CR 50X80X10 HMSA10 RG
BDI # 1414883
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608378