22495 / 2.25X3.35X0.438 CRWH1 V
Description
CRSEAL 22495 / 2.25X3.35X0.438 CRWH1 V ; SGL LIP SEAL
Part # 22495
BDI # 1246908
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184189
21352 / 2.125X3.371X0.375 CRWA1 R
Description
CRSEAL 21352 / 2.125X3.371X0.375 CRWA1 R ; DBL LIP SEAL
Part # 21352
BDI # 1246095
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603468
68X85X10 CRS1 R
Description
CRSEAL 68X85X10 CRS1 R SGL LIP SEAL
Part # 68X85X10 CRS1 R
BDI # 1262765
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
608806
55X82X10 HM3 R
Description
CRSEAL 55X82X10 HM3 R SINGLE LIP SEAL ; 2.165MM SHAFT DIA 82MM HOUSING BORE
Part # 55X82X10 HM3 R
BDI # 1254099
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Robust Seal
Global Part Number GPN:
186569
60X85X10 HMSA10 RG
Description
CRSEAL 60X85X10 HMSA10 RG DBL LIP SEAL ; 2.362MM SHAFT DIA 85MM HOUSING BORE
Part # 60X85X10 HMSA10 RG
BDI # 1256898
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608674