24897 / 2.5X3.251X0.375 CRW1 R
Description
CRSEAL 24897 / 2.5X3.251X0.375 CRW1 R ; SGL LIP SEAL
Part # 24897
BDI # 1414122
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184463
24320 / 2.438X3.371X0.438 CRWH1 R
Description
24320 OIL SEAL ; CR 24320 OIL SEAL SKF
Part # 24320
BDI # 1414409
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603844
60X85X8 HMSA10 V
Description
CRSEAL 60X85X8 HMSA10 V DBL LIP SEAL ; 2.362MM SHAFT DIA 85MM HOUSING BORE
Part # 60X85X8 HMSA10 V
BDI # 1256903
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608679
65X85X10 HMSA10 V
Description
CRSEAL 65X85X10 HMSA10 V DBL LIP SEAL
Part # 65X85X10 HMSA10 V
BDI # 1256906
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608770
70X85X8 HMSA10 V
Description
CRSEAL 70X85X8 HMSA10 V DBL LIP SEAL
Part # 70X85X8 HMSA10 V
BDI # 1256923
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608845