36285 / 3.625X4.813X0.906 SCOT1 R
Description
CRSEAL 36285 / 3.625X4.813X0.906 SCOT1 R ; LIP SEAL
Part # 36285 / 3.625X4.813X0.906 SCOT1 R
BDI # 1251515
Features
Housing Bore - Millimeter:
122.25
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
4.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
25006-6464
Description
25006-6464 HI-PERFORMANCE SEAL ; NON-RETURNABLE 97MM IDX122MM OD
Part # 25006-6464
BDI # 22814299
Features
Housing Bore - Millimeter:
122.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.813
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
24602-0656
Description
24602-0656 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24602-0656
BDI # 1320746
Features
Housing Bore - Millimeter:
122.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.813
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
42340 / 4.25X4.813X0.313 HM14 R
Description
CRSEAL 42340 / 4.25X4.813X0.313 HM14 R ; SGL LIP SEAL
Part # 42340 / 4.25X4.813X0.313 HM14 R
BDI # 1252328
Features
Housing Bore - Millimeter:
122.25
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
4.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
186064
25003-7036
Description
25003-7036 HI-PERFORMANCE SEAL ; 100MM ID X 122MM OD X 10MM W
Part # 25003-7036
BDI # 22826331
Features
Housing Bore - Millimeter:
122.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch