Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.187
Shaft Diameter - Millimeter:
106.35
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199970
39997 / 4X5.251X0.438 CRWH1 R
Description
CRSEAL 39997 / 4X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39997
BDI # 1414177
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185939
42427 / 4.25X5.251X0.438 CRWHA1 R
Description
CRSEAL 42427 / 4.25X5.251X0.438 CRWHA1 R ; DBL LIP SEAL
Part # CR 42427
BDI # 1414181
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186068
42419 / 4.25X5.251X0.375 CRWA1 R
Description
CRSEAL 42419 / 4.25X5.251X0.375 CRWA1 R ; DBL LIP SEAL
Part # 42419
BDI # 1244341
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603973
42470 / 4.25X5.251X0.25 HM21 R
Description
CRSEAL 42470 / 4.25X5.251X0.25 HM21 R ; SGL LIP SEAL
Part # 42470 / 4.25X5.251X0.25 HM21 R
BDI # 1252333
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604035