110X140X12 CRW1 R
Description
CRSEAL 110X140X12 CRW1 R SGL LIP SEAL ; 4.331MM SHAFT DIA 140MM HOUSING BORE
Part # 110X140X12 CRW1 R
BDI # 1414185
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186120
110X140X12 HMSA10 RG
Description
CRSEAL 110X140X12 HMSA10 RG DBL LIP SEAL ; 4.331MM SHAFT DIA 140MM HOUSING BORE
Part # 110X140X12 HMSA10 RG
BDI # 1415061
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606219
120X140X12 CRWA1 R
Description
CRSEAL 120X140X12 CRWA1 R DBL LIP SEAL ; 4.724MM SHAFT DIA 140MM HOUSING BORE
Part # 120X140X12 CRWA1 R
BDI # 1240392
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186271
120X140X13TC-BX
Description
120X140X13TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75019977
BDI # 879671
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Global Part Number GPN:
206472
110X140X12TC-BX
Description
110X140X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75039754
BDI # 879501
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Global Part Number GPN:
206430