46305 / 4.625X6.001X1.063 SCOT1 R
Description
CRSEAL 46305 / 4.625X6.001X1.063 SCOT1 R ; LIP SEAL
Part # 46305
BDI # 1252893
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
46300 / 4.625X6.001X2.469 PLUSXL H
Description
CRSEAL 46300/ 4.625X6.001X2.469 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 46300
BDI # 1252892
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
23.165
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.912
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
47474 / 4.75X6.001X0.5 CRWH1 R
Description
CRSEAL 47474 / 4.75X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 47474
BDI # 1252976
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186289
45110 / 4.5X6.001X0.5 CRWH1 R
Description
CRSEAL 45110 / 4.5X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 45110
BDI # 1244406
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186206
49251 / 4.938X6.001X0.5 CRWH1 R
Description
CRSEAL 49251 / 4.938X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 49251
BDI # 1253172
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.938
Shaft Diameter - Millimeter:
125.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186345