135X170X12 HMSA10 RG
Description
CRSEAL 135X170X12 HMSA10 RG DBL LIP SEAL ; 5.315MM SHAFT DIA 170MM HOUSING BORE
Part # 135X170X12 HMSA10 RG
BDI # 1258114
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606349
140X170X12 HMSA10 RG
Description
CRSEAL 140X170X12 HMSA10 RG DBL LIP SEAL ; 5.512MM SHAFT DIA 170MM HOUSING BORE
Part # 140X170X12 HMSA10 RG
BDI # 1258115
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606389
140X170X15 HMS5 V
Description
CRSEAL 140X170X15 HMS5 V SGL LIP SEAL
Part # 140X170X15 HMS5 V
BDI # 1294920
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
140X170X15 HMS5 RG
Description
CRSEAL 140X170X15 HMS5 RG LIP SEAL
Part # 140X170X15 HMS5 RG
BDI # 1258112
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
186582
150X170X15 CRSH1 R
Description
CRSEAL 150X170X15 CRSH1 R SGL LIP SEAL ; 5.906MM SHAFT DIA 170MM HOUSING BORE
Part # 150X170X15 CRSH1 R
BDI # 1242700
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
606454