57522 / 5.75X6.75X0.5 CRWH1 V
Description
CRSEAL 57522 / 5.75X6.75X0.5 CRWH1 V ; SGL LIP SEAL
Part # 57522
BDI # 1254177
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186621
59999 / 6X6.75X0.5 CRWA1 V
Description
CRSEAL 59999 / 6X6.75X0.5 CRWA1 V SEAL
Part # 59999
BDI # 1244593
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187006
54960 / 5.5X6.75X0.5 CRWA1 R
Description
CRSEAL 54960 / 5.5X6.75X0.5 CRWA1 R ; DBL LIP SEAL
Part # 54960
BDI # 1414197
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604610
54972 / 5.5X6.75X0.5 CRWH1 R
Description
CRSEAL 54972 / 5.5X6.75X0.5 CRWH1 R ; SGL LIP SEAL
Part # 54972
BDI # 1414198
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603683
50655 / 5.062X6.75X1.28 HDDF1 R
Description
CRSEAL 50655 / 5.062X6.75X1.28 HDDF1 R ; DBL LIP SEAL
Part # 50655
BDI # 1253295
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
32.512
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.28
Shaft Diameter - Inch:
5.062
Shaft Diameter - Millimeter:
128.575
Inch - Metric:
Inch