180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
180X210X15 HMSA10 RG
Description
CRSEAL 180X210X15 HMSA10 RG LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMSA10 RG
BDI # 1415069
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606601
180X210X15 HMS5 RG
Description
CRSEAL 180X210X15 HMS5 RG LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 RG
BDI # 1415068
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606604
185X210X13 HMS4 R
Description
CRSEAL 185X210X13 HMS4 R SINGLE LIP SEAL
Part # 185X210X13 HMS4 R
BDI # 1245083
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
13
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606610
180X210X15VSA-BX
Description
180X210X15VSA-BX LIP SHAFT SEAL ; VITON SGL
Part # 75007359
BDI # 900639
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
636348