70053 / 7X8.5X0.625 CRWHA1 R
Description
CRSEAL 70053 / 7X8.5X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 70053
BDI # 1244649
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187181
70080 / 7X8.5X0.5 CRWA1 R
Description
CRSEAL 70080/ 7X8.5X0.5 CRWA1 R LIP SEAL
Part # 70080
BDI # 1244651
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604783
75030 / 7.5X8.5X0.625 CRWH1 R
Description
CRSEAL 75030 / 7.5X8.5X0.625 CRWH1 R ; SGL LIP SEAL
Part # 75030
BDI # 1244662
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187235
9304 H1L5
Description
9304 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 7.000 8.500 .625
Part # 9304 H1L5
BDI # 18227098
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
70855TB-H-BX
Description
70855TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 75018009
BDI # 887689
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch